Power side cutters DIN ISO 5749 140mm

714.01551 - UNSPSC 27112114
071401 551961 1
German Engineered
Power side cutters DIN ISO 5749 140mm Power side cutters DIN ISO 5749 140mm
Power side cutters DIN ISO 5749 140mm

Delivery

In stock delivery from our warehouses.
0 Review(s)

For cutting piano wire, hard and soft wire

Power side cutters DIN ISO 5749 140mm — 714.01551
  • Power side cutters DIN ISO 5749 140mm — 714.01551
  • Power side cutters DIN ISO 5749 160mm — 714.01552
  • Power side cutters DIN ISO 5749 180mm — 714.01553
  • Power side cutters DIN ISO 5749 ST-L200MM — 714.01598

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 1:23 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 1:23 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 140 mm
Soft Wire Diameter 4 mm
Medium-Hard Wire Diameter 3.1 mm
Piano Wire Diameter 1.5 mm
Hard Wire Diameter 2 mm
EAN 4050642466463

Features

DIN ISO 5749
Strength-saving, clean cutting thanks to milled precision cutting edge
High-quality tool steel ensures long service life and precision of blades, even under maximum loads
Ergonomic and slip-free 2K comfort handle with narrow collar profile for comfortable working and optimum force transfer
Inductively hardened precision blades
Surface: Entirely ground and chrome-plated
Lap joint, forged on rivets
008.WIOSS02 WIOSS STARTER KIT TOOL BAG 02-NT 75 PC qty 1
008.WIOSS03 WIOSS Starter Kit Tool (No Bag) qty 1

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.